Shop All Hose Couplings
Gates
GLX Couplings
Mfr # 12GLX-12FJX
Zoro # G106431033
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 3.68 in
- Material of Construction Steel
Product Information
- Brand Gates
- MFR # 12GLX-12FJX
- Zoro # G106431033
- Country of Origin United States
- Category Hose Couplings
Dimensions
Overall Length (In.) | 3.68 in |
Details
Material of Construction | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON GEAR & ENGINEERING AC Gearmotor, 33RPM, 115V (016-175-0049)
- BESTORQ Micro V Belt, 44 in Pitch Length, 0.83 in Top Width, 1 Ribs (440J9)
- D&D 180" Outside Length, 5/8" Top Width, 1 Ribs (5LK1800)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 13.95 in OD (1362B)
- GATES Field Attachable C5 Couplings (6C5-6RFSX)
- GATES Field Attachable C5 Couplings (16C5-16RFJXB)
- GATES Field Attachable C5 Couplings (12C5-12RFSXB)
- GATES Field Attachable C5 Couplings (4C5-4RMIX45)
- GATES Field Attachable C5 Couplings (4C5-4RFJSX)
- GATES Field Attachable Type T Couplings (6C1T-6RFJX)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Brass Coupler x 3/8 Inch Barb (CH463B)
- Gates Hose Couplings