Shop All Hydraulic Bulk Hoses
Gates
G1 Hydraulic Hose
Mfr # 12G1XREEL
Zoro # G806429699
product price: $11.79
/ea
Sold in multiples of 220 for $2,593.80
$2,593.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.75
- Hose Cover Material Nitrile/PVC - Type C2
- Hose Tube Material Nitrile - Type C
- Hose Outside Dia. (In.) 1.09
- Cover Standard
Product Information
- Brand Gates
- MFR # 12G1XREEL
- Zoro # G806429699
- UPC # 72053211023
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 0.75 |
Hose Outside Dia. (In.) | 1.09 |
Dash Size | 12 |
Details
Hose Cover Material | Nitrile/PVC - Type C2 |
Hose Tube Material | Nitrile - Type C |
Cover | Standard |
Reinforcement | 1-braid, wire |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Insert Ball Bearing, Bore 1-7/16 In (SUC207-23)
- CARLISLE 14MXT-2660-68 Panther XT High Torque Synchronous Belt (14MXT-2660-68)
- MITSUBOSHI Double Angle V-Belt CC Type, 7/8" x 240" (CC240)
- SOLBERG Polyester Media 1 Micron with Prefilter (275ZP)
- GATES Two Wire Braid Hose: 1/2 in. I.D., .874 in. O.D., 3,990 Work PSI, 15,960 Burst PSI, Sold by the Ft (485064)
- GATES Black Gold Slim Hole Rotary (36700657)
- GATES LOL Plus Hydraulic Hose (8LOLRXREEL)
- GATES LOL Plus Hydraulic Hose (4LOLBXREEL)
- WEATHERHEAD H145 1 Steel Braids SAE 100R17,63514 04 (H14504)
- ENERPAC Hose 6 Ft Ch604 Ch604 (HC9206C)
- SUNSONG Brake Hydraulic Hose - Rear Center, 2201175 (2201175)
- Gates Hydraulic Bulk Hoses