Shop All Motorsport Drivetrain
Gates
G-Force Carbon Cord CVT Belts 25C4076 OEM 3211169 1 1/4" x 41 7/8"
Mfr # 25C4076
Zoro # G300767433
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Vehicle Fit Snowmobiles; ATVs
- Color BLACK
- Features Double Notch
- Effective Length (mm) 1065
Product Information
- Brand Gates
- MFR # 25C4076
- Zoro # G300767433
- UPC # 770075637103
- Country of Origin United States
- Category Motorsport Drivetrain
Dimensions
Effective Length (mm) | 1065 |
Top Width (mm) | 32 |
Pitch Width (mm) | 29.7 |
Details
Material | EPDM |
Item | Belt |
Vehicle Fit | Snowmobiles; ATVs |
Color | BLACK |
Features | Double Notch |
Outside Circumference (mm) | 1035 |
Thickness (mm) | 13.6 |
Angle | 29.7 Degrees |
Cross-Section | RVS-R |
Cord Position (mm) | 4.2 |
Type | Power Sport High Performance CVT Belt |
Belt Material | Chloroprene |
Cord Material | Carbon |
Construction | Double Notched |
Description
{Recreational Vehicles} POLARIS: 2015-17 ACE, 2015-16 M1400, 2015-21 Ranger, 2014-17 Ranger Crew, 2015-16 Ranger ETX, 2016 Ranger XP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLA MARINE Slim Line Courtesy Hi Intensity Blue White Bezel 12V (980502241)
- VELVAC 2020Xg, P, H/R, H/M, Oat, F-Ser, 102Ltd, Bk, 719754 (719754)
- DAYCO 3Ft Rad Hose Radiator Hose, 76150 (76150)
- QUICK PRODUCTS Quick Products QP-HB3010B 2" Chrome Hitch Ball - 1" Diameter x 2" Long Shank - 6,000 lbs. (QP-HB3010B)
- GATES G-Force CVT Belts 27G3450 OEM 2760111H00 1 9/32" x 35 5/8" (27G3450)
- GATES G-Force CVT Belts 30G3569 OEM 23100LDB5E00 1 9/32" x 36 7/8" (30G3569)
- GATES G-Force CVT Belts 34G3596 OEM 1XD176410000 1 11/32" x 37 1/8" (34G3596)
- GATES G-Force CVT Belts 23G4140 OEM 3211149 1 1/4" x 42 5/8" (23G4140)
- GATES G-Force CVT Belts 26G5407 OEM M150046 1 1/4" x 55 1/4" (26G5407)
- GATES G-Force CVT Belts 32G4588 OEM M158189 1 5/16" x 47" (32G4588)
- A & I PRODUCTS Belt, Club Car Golf Cart 17.25" x2" x0.5" (A-101916701)
- Gates Motorsport Drivetrain