Shop All Rubber Hoses & Lines
Gates
Flexible Coolant Hose, 26536
Mfr # 26536
Zoro # G6835679
product price: $59.65
/ea
$59.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Trucks, Buses and Heavy-Duty Vehicles
- Length 18 in
- Type Coolant Hose
- Material EPDM, Steel
- Features Resistant to heat, oil and ozone; Polyester fabric-ply reinforcement; Performs to SAE 20R5 Type EC Class D-2 specifications; Engineered to resist electrochemical degradation
Product Information
- Brand Gates
- MFR # 26536
- Zoro # G6835679
- UPC # 72053065060
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Length | 18 in |
Inside Dia. | 2-3/4 in; 2-3/4 in |
Details
Application | Trucks, Buses and Heavy-Duty Vehicles |
Type | Coolant Hose |
Material | EPDM, Steel |
Features | Resistant to heat, oil and ozone; Polyester fabric-ply reinforcement; Performs to SAE 20R5 Type EC Class D-2 specifications; Engineered to resist electrochemical degradation |
Temp. Rating | -40 to 257°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Brass Adapter, Female(1/2-20 Inverted), Male(9/16-18 Inverted), 1/card (BLF-21C)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-1/4 In (PT9342-MPG)
- REMINGTON INDUSTRIES 18 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Blue, 0.045" Diameter, 60 Volts (18STRBLUGXL500)
- AGS Sil-Glyde Silicone Brake Lubricant, Tub, 12 oz (BK-12)
- GATES Molded Coolant Hose - Lower, 22758 (22758)
- GATES 4230T Coolant Hose (42300135)
- GATES Flexible Coolant Hose(Standard) - Upper, 25473 (25473)
- GATES Molded Heater Hose - Pipe-1 To Valve, 19632 (19632)
- GATES Molded Coolant Hose - Lower, 22674 (22674)
- GATES Vulco-Flex II Coolant Hose (25490)
- DAYCO Radiator Hose, ID 1 1/4 In, OD 1.7 In (75125GL)
- Gates Rubber Hoses & Accessories