Shop All Rubber Hoses & Lines
Gates
Flexible Coolant Hose, 26526
Mfr # 26526
Zoro # G6824777
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Trucks, Buses and Heavy-Duty Vehicles
- Length 18 in
- Type Coolant Hose
- Material EPDM, Steel
- Features Resistant to heat, oil and ozone; Polyester fabric-ply reinforcement; Performs to SAE 20R5 Type EC Class D-2 specifications; Engineered to resist electrochemical degradation
Product Information
- Brand Gates
- MFR # 26526
- Zoro # G6824777
- UPC # 72053064964
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Length | 18 in |
Inside Dia. | 2-1/4 in; 2-1/2 in |
Details
Application | Trucks, Buses and Heavy-Duty Vehicles |
Type | Coolant Hose |
Material | EPDM, Steel |
Features | Resistant to heat, oil and ozone; Polyester fabric-ply reinforcement; Performs to SAE 20R5 Type EC Class D-2 specifications; Engineered to resist electrochemical degradation |
Temp. Rating | -40 to 257°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Marine Terminal, Brass, 5/16", Neg (82-9125)
- WEATHERTECH Rear Side Window Deflectors, 81792 (81792)
- LUMAPRO Miniature Lamp, 43, 1.3W, T3 1/4, 2.5V, PK10 (43-10PK)
- QUICKCABLE Battery Box 27, PK10 (120172-010)
- GATES Coolant Hose, 20687 (20687)
- GATES Coolant Hose, 24523 (24523)
- GATES Straight Coolant HoseStandard (24028)
- GATES Straight Hose Coolant Hose, 24020 (24020)
- GATES Flexible Coolant Hose(Standard) - Upper, 25484 (25484)
- GATES 5/16 X 3' Oil Cooler Hose, 27056 (27056)
- DAYCO 83-04 Bluebird/Mack 5.5/7.2L Radiator Hose, 82111Gl (82111GL)
- Gates Rubber Hoses & Accessories