Shop All Hose Couplings
Gates
Field Attachable Type T Couplings
Mfr # 8C2AT-8RMPX
Zoro # G406431122
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 3.99 in
- Material of Construction Steel
Product Information
- Brand Gates
- MFR # 8C2AT-8RMPX
- Zoro # G406431122
- UPC # 72053143553
- Country of Origin United States
- Category Hose Couplings
Dimensions
Overall Length (In.) | 3.99 in |
Details
Material of Construction | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL DURA-SYNC TORQUE Timing Belt, D8M, 20 x 1328mm PL, T166 (D1328-8M-20)
- DEUBLIN Union M10x1 RH (1005-020-037)
- MIDLAND METAL Constant Torque Hose Clamp, Clamping Range 414 to 518 in, 0028 Thickness, 58 Width, 38 Bo (842500)
- MAIN FILTER Hydraulic Filter, replaces NORMAN 310M, Spin-On, 10 micron, Outside-In (MF0058004)
- GATES Field Attachable C5 Couplings (4C5-4RFJSX)
- GATES Field Attachable Type T Couplings (6C1T-6RFJX)
- GATES Field Attachable C5 Couplings (12C5-12RFSXB)
- GATES Field Attachable C5 Couplings (4C5-4RMIX45)
- GATES Field Attachable C5 Couplings (16C5-16RFJXB)
- GATES Field Attachable C5 Couplings (6C5-6RFSX)
- GILMOUR 1/2 in. Nylon Threaded Male Hose Coupling (805054-1002)
- Gates Hose Couplings