Shop All Hose Couplings
Gates
Field Attachable C5 Couplings
Mfr # 6C5-6RMIX
Zoro # G306430904
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Steel
- Overall Length (In.) 2.86 in
Product Information
- Brand Gates
- MFR # 6C5-6RMIX
- Zoro # G306430904
- UPC # 72053160437
- Country of Origin Mexico
- Category Hose Couplings
Dimensions
Overall Length (In.) | 2.86 in |
Details
Material of Construction | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 2012 X 40MM-KW Taper Lock Bushing (2012 X 40MM 12MMX6MM KWY)
- CONTINENTAL CONTITECH 3/4" x 3 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-03-31)
- GROZ Wall Mount Bracket, Regulator, Mini (60600)
- SEALMASTER Mounted Insert Only Ball Bearing, 2-17T (2-17T)
- GATES Field Attachable C5 Couplings (6C5-6RFSX)
- GATES Field Attachable C5 Couplings (16C5-16RFJXB)
- GATES Field Attachable C5 Couplings (4C5-4RFJSX)
- GATES Field Attachable C5 Couplings (4C5-4RMIX45)
- GATES Field Attachable C5 Couplings (12C5-12RFSXB)
- GATES Field Attachable Type T Couplings (6C1T-6RFJX)
- CAMPBELL FITTINGS 2-1/2"Fem Cplrxhose Shank Alum (C-AL-250C)
- Gates Hose Couplings