Shop All Hose Couplings
Gates
Field Attachable C5 Couplings
Mfr # 4C5-4RFJSX90
Zoro # G806430930
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 1.78 in
- Material of Construction Steel
Product Information
- Brand Gates
- MFR # 4C5-4RFJSX90
- Zoro # G806430930
- UPC # 72053169744
- Country of Origin United States
- Category Hose Couplings
Dimensions
Overall Length (In.) | 1.78 in |
Details
Material of Construction | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST 1/4" MNPT Steel Industrial Plug (IRP 086251)
- GROVE GEAR 11/16In 5/8In 1.248Hp 5:1 Right Angle Gear Reducer (GR-BMQ-813-5-L-56)
- DDS Shaft Seal, SC, 9mm ID, Nitrile Rubber (092607SC)
- CLIMAX METAL PRODUCTS 3/4" Id, 2Set/2Screwsat90 Kw Set Screw Coupling, Ss (RC-075-SKW4H@90)
- GATES Field Attachable C5 Couplings (12C5-12RFSXB)
- GATES Field Attachable C5 Couplings (6C5-6RFSX)
- GATES Field Attachable C5 Couplings (4C5-4RMP)
- GATES Field Attachable C5 Couplings (4C5-4RFJSX)
- GATES Field Attachable Type T Couplings (6C1T-6RFJX)
- GATES Field Attachable C5 Couplings (16C5-16RFJXB)
- DIXON Air King Universal Hose End Coupling, 3/8 in, MNPT, Iron, Domestic (AMB)
- Gates Hose Couplings