Shop All Automotive Belts
Gates
FHP MEDIUM HORSE-POWER V-BELT
Mfr # 6963
Zoro # G702041575
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Gates Neoprene Compound
- Application Outdoor Power Equipment, Appliances and Industrial Applications Where FHP Belts are Typically Used
- Features Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Low, aramid tensile cord positioned in a thin profile gives extreme flexibility and limited stretch with extraordinary strength and durability
- Cross-Section 5L
- Angle 37 Degrees
Product Information
- Brand Gates
- MFR # 6963
- Zoro # G702041575
- UPC # 7205300544
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Effective Length (in) | 63.15 |
Top Width (in) | 0.66 |
Details
Material | Gates Neoprene Compound |
Application | Outdoor Power Equipment, Appliances and Industrial Applications Where FHP Belts are Typically Used |
Features | Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Low, aramid tensile cord positioned in a thin profile gives extreme flexibility and limited stretch with extraordinary strength and durability |
Cross-Section | 5L |
Angle | 37 Degrees |
Thickness (in) | 0.34 |
Recommended For | Light-Duty Sheaves-Bored-to-Size, Light-Duty Sheaves-Bushed, Light-Duty Sheaves-Variable Pitch |
Outside Circumference (in) | 63 |
Item | Belt |
Type | FHP Medium Horse-Power V-Belt |
Number of Strands | 1 |
Belt Material | EPDM |
Construction | Wrapped |
Cord Material | Aramid |
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Tubular Hacksaw, 12" (KTI72801)
- BUYERS PRODUCTS Recessed Rope Ring Zinc Plated (B601)
- TIGER TOOL Tiger Tool TIG16002 Brake Anchor Pin Press (TIG16002)
- MOTORMITE Sun Visor Panel, 74486 (74486)
- GATES Super HC Molded Notch Belts, 3VX800 (3VX800)
- GATES High Capacity V-Belt(Standard) - Alternator, 7345 (7345)
- GATES AUTOMOTIVE V-RIBBED BELT (HEAVY DUTY) (K120931HD)
- GATES Auto V-Belt, Industry Number 9430HD (9430HD)
- GATES FHP LOW HORSE-POWER V-BELT (2770)
- GATES High Capacity V-Belt(Heavy-Duty) - Fan and Alternator, 9463HD (9463HD)
- DAYCO 90-01 Acura/Honda 1.6/1.7/1.8/2.0L Timing Comp Kit, 84046 (84046)
- Gates Automotive Belts