Shop All Automotive Belts
Gates
Fhp Medium Horse-Power V-Belt, 6950
Mfr # 6950
Zoro # G8946230
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Top Width 17 mm
- Features Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Designed with distinct green color bareback construction for smooth clutching on shock loaded, backside idler-driven equipment to ensure high crack resistance
- Type FHP Medium Horse-Power V-Belt
- Belt Material EPDM
- Outside Circumference (in) 50
Product Information
- Brand Gates
- MFR # 6950
- Zoro # G8946230
- UPC # 72053005318
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Top Width | 17 mm |
Inlet Outside Diameter (in) | 50.16 |
Top Width (in) | 0.66 |
Details
Item | V-Belt |
Features | Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Designed with distinct green color bareback construction for smooth clutching on shock loaded, backside idler-driven equipment to ensure high crack resistance |
Type | FHP Medium Horse-Power V-Belt |
Belt Material | EPDM |
Outside Circumference (in) | 50 |
Cord Material | Aramid |
Angle | 36 Degrees |
Section | 5L |
Construction | Wrapped |
Number of Strands | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANT Fuel Cap, NonLocking, 1-49/64 in. Dia. (MGC834)
- AP EXHAUST Converter-Preobdii Standard Duty Univers (602207)
- TIGER TOOL Leaf Spring Bushing Service Kit, No Adptr (15000)
- GATES Auto V-Belt, Industry Number K121039HD (K121039HD)
- GATES Tri-Power Belts, BX55 (BX55)
- GATES Automotive V-Ribbed Belt (Heavy Duty), K061369Hd (K061369HD)
- GATES Premium OE Micro-V Belt - Fan, Alternator and Air Pump, K060495 (K060495)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6845)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6843)
- DAYCO Utility Belt Industrial Belt, Bp49 (BP49)
- Gates Automotive Belts