Shop All Automotive Belts
Gates
Fhp Medium Horse-Power V-Belt, 6856
Mfr # 6856
Zoro # G8951681
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Top Width 13 mm
- Features Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Designed with distinct green color bareback construction for smooth clutching on shock loaded, backside idler-driven equipment to ensure high crack resistance
- Type FHP Medium Horse-Power V-Belt
- Top Width (in) 0.5
- Inlet Outside Diameter (in) 56.18
Product Information
- Brand Gates
- MFR # 6856
- Zoro # G8951681
- UPC # 72053004618
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Top Width | 13 mm |
Top Width (in) | 0.5 |
Inlet Outside Diameter (in) | 56.18 |
Details
Item | V-Belt |
Features | Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Designed with distinct green color bareback construction for smooth clutching on shock loaded, backside idler-driven equipment to ensure high crack resistance |
Type | FHP Medium Horse-Power V-Belt |
Cord Material | Aramid |
Belt Material | EPDM |
Angle | 38 Degrees |
Outside Circumference (in) | 56 |
Section | 4L |
Number of Strands | 1 |
Construction | Wrapped |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRAM GROUP Fram Oil Filter (PH2870A)
- ATD TOOLS ATD Tools ATD-5125 Brake Bleeder Tank (ATD-5125)
- NTK Idle Air Control Valve, 2H1016 (2H1016)
- GATES High Capacity V-Belt(Standard) - Fan and Power Steering, 7420 (7420)
- GATES Tri-Power Belts, AX28 (AX28)
- GATES High Capacity V-Belt(Standard) - Alternator and Air Conditioning, 7612 (7612)
- GATES Complete Serpentine Kit, 90K-38190B (90K-38190B)
- GATES Hi-Power II Belts, C107 (C107)
- GATES Tri-Power Belts, BX61 (BX61)
- GATES Classical Section Molded Notch V-Belt, Ax61 (AX61)
- STENS Oem Replacement Belt 265-482 For Exmark 1-323280 (265-482)
- Gates Automotive Belts