Shop All Automotive Belts
Gates
Fhp Medium Horse-Power V-Belt, 6821
Mfr # 6821
Zoro # G8934881
$12.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Top Width 13 mm
- Features Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Designed with distinct green color bareback construction for smooth clutching on shock loaded, backside idler-driven equipment to ensure high crack resistance
- Type FHP Medium Horse-Power V-Belt
- Top Width (in) 0.5
- Angle 35 Degrees
Product Information
- Brand Gates
- MFR # 6821
- Zoro # G8934881
- UPC # 72053004267
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Top Width | 13 mm |
Top Width (in) | 0.5 |
Inlet Outside Diameter (in) | 21.17 |
Details
Item | V-Belt |
Features | Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Designed with distinct green color bareback construction for smooth clutching on shock loaded, backside idler-driven equipment to ensure high crack resistance |
Type | FHP Medium Horse-Power V-Belt |
Angle | 35 Degrees |
Outside Circumference (in) | 21 |
Construction | Wrapped |
Number of Strands | 1 |
Section | 4L |
Cord Material | Aramid |
Belt Material | EPDM |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Sleeve, Dia. 1.622 to 1.628 In (99162)
- BANDO Auto Serpentine Belt, 7Pk1210 (7PK1210)
- HTI Green Scuff Pads - 6" X 9" - 10 Pads/Pack (HT-6910)
- PYLE Dual Lens Mirror Car Camera (PLCMDVR49)
- GATES Super HC Molded Notch Belts, 3VX425 (3VX425)
- GATES V-Ribbed Belt Serpentine Belt, K080408 (K080408)
- GATES Accessory Drive Belt, 9710 (9710)
- GATES Auto V-Belt, Industry Number K080726HD (K080726HD)
- GATES High Capacity V-Belt(Standard) - Fan and Alternator, 7330 (7330)
- GATES Premium OE Micro-V Belt - Fan, K080435 (K080435)
- GATES Truck & Bus V-Belt - Fan and Generator, TR20426 (TR20426)
- Gates Automotive Belts