Shop All Automotive Belts
Gates
Fhp Low Horse-Power V-Belt, 2500
Mfr # 2500
Zoro # G8882269
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Industrial Light Duty Applications, Usually Using Fractional Horsepower (FHP) Motors
- Type FHP Low Horse-Power V-Belt
- Outside Circumference (in) 50.05
- Recommended For Light-Duty Sheaves-Bored-to-Size, Light-Duty Sheaves-Bushed, Light-Duty Sheaves-Variable Pitch
- Top Width (in) 0.52
Product Information
- Brand Gates
- MFR # 2500
- Zoro # G8882269
- UPC # 7205300343
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Top Width (in) | 0.52 |
Effective Length (in) | 49.95 |
Details
Item | Belt |
Application | Industrial Light Duty Applications, Usually Using Fractional Horsepower (FHP) Motors |
Type | FHP Low Horse-Power V-Belt |
Outside Circumference (in) | 50.05 |
Recommended For | Light-Duty Sheaves-Bored-to-Size, Light-Duty Sheaves-Bushed, Light-Duty Sheaves-Variable Pitch |
Thickness (in) | 0.28 |
Cross-Section | 4L |
Angle | 37 Degrees |
Cord Material | Polyester |
Belt Material | EPDM |
Construction | Wrapped |
Number of Strands | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECNIQ 6" Oval Rvrs 6 Led Wht Grmt Mnt Clr Lens 3Pole (TQ T66-WCRT-1)
- RKI 67" SLANT TOP STEEL SIDE BOX WHT (67STS)
- FIAMM High Tone Horn, Electric, 7-1/2" L (66059)
- GROTE Split Flex Tubing, Black, 1/4", 10 ft. (83-6999)
- GATES Auto V-Belt, Industry Number K120842HD (K120842HD)
- GATES Serpentine Belt, K060714HD (K060714HD)
- GATES High Capacity V-Belt(Standard) - Air Conditioning, 7390 (7390)
- GATES Auto V-Belt, Industry Number K121039HD (K121039HD)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6820)
- GATES Tri-Power Belts, AX25 (AX25)
- STENS Belt For Troy-Bilt 1712113, 1713533, 1718033, Gw-1713533 Lawn Mowers (238-033)
- Gates Automotive Belts