Shop All Automotive Belts
Gates
Fhp Low Horse-Power V-Belt, 1280
Mfr # 1280
Zoro # G8875366
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 10 mm
- Features Proprietary Flex-Weave cover provides extended protection to the belt core from oil, contaminants and heat for longer belt life; Meets RMA oil and heat-resistant standards and static conductivity requirements; Flex-bonded cords are strongly forged to the belt body
- Type FHP Low Horse-Power V-Belt
- Angle 37 Degrees
- Construction Wrapped
Product Information
- Brand Gates
- MFR # 1280
- Zoro # G8875366
- UPC # 72053001259
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Top Width | 10 mm |
Top Width (in) | 0.38 |
Inlet Outside Diameter (in) | 27.68 |
Details
Item | V-Belt |
Features | Proprietary Flex-Weave cover provides extended protection to the belt core from oil, contaminants and heat for longer belt life; Meets RMA oil and heat-resistant standards and static conductivity requirements; Flex-bonded cords are strongly forged to the belt body |
Type | FHP Low Horse-Power V-Belt |
Angle | 37 Degrees |
Construction | Wrapped |
Number of Strands | 1 |
Cord Material | Polyester |
Outside Circumference (in) | 28 |
Belt Material | EPDM |
Section | 3L |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Replacement T-Handle Truck Tool Box Lock Cylinder/Keys, 003-RYTHCY-003 (003-RYTHCY-003)
- SKF Wheel Bearing and Hub Assembly, BR930913 (BR930913)
- CTA MANUFACTURING PLIERS MINI BULB & FUSE (CTA1012)
- WESCON CONTROLS WESCON VERNIER CONTROL 5FT 3" TRAVEL W/ .085 S.S WIRE (953A02-B1S060)
- GATES Auto V-Belt, Industry Number K081065HD (K081065HD)
- GATES Accessory Drive Belt, 7625 (7625)
- GATES Classical Section Wrapped V-Belt, A93 (A93)
- GATES Narrow Section Molded Notch V-Belt, 5Vx550 (5VX550)
- GATES Auto V-Belt, Industry Number 9590HD (9590HD)
- GATES Classical Section Wrapped V-Belt, B28 (B28)
- DAYCO Industrial Belt, Bp112 (BP112)
- Gates Automotive Belts