Shop All Automotive Belt Tensioners & Pulleys
Gates
Engine Timing Belt Tensioner Hydraulic Assembly, T43138
Mfr # T43138
Zoro # G5281733
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number T43138
- Pulley Width - Belt Tensioners and Tension Pulleys 34 mm
- Pulley Diameter - Belt Tensioners and Tension Pulleys 60 mm
- Includes Loctite Threadlocker
- Material Steel
Product Information
- Brand Gates
- MFR # T43138
- Zoro # G5281733
- UPC # 770075305019
- Country of Origin Canada
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Width - Belt Tensioners and Tension Pulleys | 34 mm |
Pulley Diameter - Belt Tensioners and Tension Pulleys | 60 mm |
Pulley Bore Inside Diameter (mm) | 32 |
Details
Item | Timing Belt Tensioner |
Industry Number | T43138 |
Includes | Loctite Threadlocker |
Material | Steel |
Weight | 2.03 lb |
Type | Hydraulic |
Number of Pulleys | 1 |
Contact Surface | Smooth/Backside |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Gladhand, Shutoff, Red, 3/8" Bulkhead (81-0001-SBR)
- BECKSON Beckson DP80-W Screw-Out Deck Plate - 8", White (DP80-W)
- CROWN AUTOMOTIVE HOOD CATCH (WRANGLER JK) (55395653AD)
- SPEC-D TUNING 00-05 Cadillac Deville Front Grill Matte Chrome (HG-DVL00C)
- GATES Belt Drive Pulley, 36733 (36733)
- GATES Belt Drive Tensioner, 38627 (38627)
- GATES DriveAlign Premium OE Pulley - Fan and Alternator, 36164 (36164)
- GATES Accessory Drive Belt Idler Pulley, 38036 (38036)
- GATES Accessory Drive Belt Tensioner Assembly, 38195 (38195)
- GATES Accessory Drive Belt Tensioner Assembly, 38702 (38702)
- GATES DriveAlign Premium OE Pulley (36165)
- Gates Automotive Belt Tensioners & Pulleys