Shop All Engine Crankcase Breather Hoses
Gates
Engine Crankcase Breather Hose, EMH152
Mfr # EMH152
Zoro # G6756134
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Diameter 4 (in) 0.2
- Inside Diameter 2 (in) 0.3
- Temperature Range -40 to 275°F
- Features PCV Valve, Protective Sleeve
- Number of Branches 3
Product Information
- Brand Gates
- MFR # EMH152
- Zoro # G6756134
- UPC # 770075625216
- Country of Origin United States
- Category Engine Crankcase Breather Hoses
Dimensions
Inside Diameter 4 (in) | 0.2 |
Inside Diameter 2 (in) | 0.3 |
Centerline Length (in) | 32 |
Inside Diameter 3 (in) | 0.2 |
Hose Inside Diameter (in) | 0.56 |
End 1 Inside Diameter | 14 mm |
End 2 Inside Diameter | 8 mm |
Details
Item | Emission Control Hose |
Temperature Range | -40 to 275°F |
Features | PCV Valve, Protective Sleeve |
Number of Branches | 3 |
Grade Type | OE Exact |
Material | Plastic, Rubber |
Description
Gates OE Exact Crankcase Ventilation and Emission Hose is constructed from high quality materials for durability and maximum service life. Replacement hose effectively restores the emission system to proper operation and performance.Meets SAE J30R7 specifications.Resistant to fuel vapors and oil.Temperature range: -40°F (-40°C) to +275°F (+135°C).Direct replacement ensures exact fit and easy installation.Gates - Driven By Possibility
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER MP FILTRI CS150P25A Replacement/Interchange Spin-On Filter (MF0058039)
- US CARGO CONTROL Cargo Bar Replacement Foot Pad - Adjustable End (LB24FTADJ)
- POWERBUILT 3Ton All In One Truck Lift Jack (640912)
- GATES Coolant Hose, 21796 (21796)
- GATES Engine Crankcase Breather Hose 2003-2005 Lincoln LS, EMH155 (EMH155)
- GATES Emission Control Hose - Valve Cover To Intake Tube, EMH110 (EMH110)
- GATES Engine Crankcase Breather Hose, EMH257 (EMH257)
- GATES Emission Control Hose - PCV Valve To Intake, EMH176 (EMH176)
- GATES Emission Control Hose, EMH080 (EMH080)
- GATES Engine Crankcase Breather Hose 2006-2009 Ford Fusion 2.3L, EMH204 (EMH204)
- GATES Emission Control Hose - Air Pump To Valve, EMH120 (EMH120)
- Gates Engine Crankcase Breather Hoses