Shop All Automotive Thermostats
Gates
Engine Coolant Thermostat, 34774
Mfr # 34774
Zoro # G6708622
product price: $28.09
/ea
$28.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Rating 203°F
- Features Check Valve
- Weight 0.5 lb
- Height 2 in
- Number of Seals 1
Product Information
- Brand Gates
- MFR # 34774
- Zoro # G6708622
- UPC # 770075685920
- Country of Origin Micronesia, Federated States of
- Category Automotive Thermostats
Dimensions
Height | 2 in |
Outlet 1 Outside Diameter (in) | 1.608 |
Outlet Outside Diameter | 1-1/2 in |
Details
Item | Integrated Housing Thermostat |
Temp. Rating | 203°F |
Features | Check Valve |
Weight | 0.5 lb |
Number of Seals | 1 |
Number of Bolt Holes | 2 |
Grade Type | OE Performance |
Number of Jiggle Pins/Check Valves | 1 |
Description
The thermostat water outlet assembly is the latest in thermostat design. It integrates design elements of both a thermostat and a water outlet. This allows for a simplified design since parts of the water outlet function as the thermostat flange. This also aids in installation because the orientation of the thermostat is fixed in place as the water outlet is bolted to the engine block.Gates - Driven By Possibility
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION Copper Plus- Boxed - RC12YC, (71)
- UWS Lck Crossover Tool Box, 72", SL-72-LP-MB-R (SL-72-LP-MB-R)
- UAP Brake Drum #Uap 8827 (8827)
- BENDIX Valve, Safety, Brake, St-4, 200 Psi, 1/4-18 Npt, 1 Hole (800155)
- GATES Premium Thermostat, 33006S (33006S)
- GATES Premium Thermostat, 33008S (33008S)
- GATES OE Type Thermostat, 33914 (33914)
- GATES OE Type Thermostat, 33238 (33238)
- GATES OE Type Thermostat, 33038 (33038)
- GATES OE Type Thermostat, 33429 (33429)
- GATES OE Type Thermostat, 33010 (33010)
- Gates Automotive Thermostats