Shop All Hydraulic High Pressure Hoses
Gates
EFG6K Hydraulic Hose
Mfr # 6EFG6K-MTFXCTN
Zoro # G006429765
product price: $27.55
/ea
Sold in multiples of 100 for $2,755.00
$2,755.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Material MegaTuff
- Tube Material Nitrile - Type C
- Hose Outside Dia. (In.) 0.8
- Dash Size 6
- Hose Inside Dia. (In.) 0.375
Product Information
- Brand Gates
- MFR # 6EFG6K-MTFXCTN
- Zoro # G006429765
- UPC # 72053496680
- Country of Origin United States
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Outside Dia. (In.) | 0.8 |
Dash Size | 6 |
Hose Inside Dia. (In.) | 0.375 |
Details
Cover Material | MegaTuff |
Tube Material | Nitrile - Type C |
Cover | MegaTuff |
Reinforcement | 4-spiral, wire |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, 5/8 X 118 (5V1180)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-3)
- SKF SKF 6304 2Z C3 GJN, Single Row Ball Bearings (6304 2Z C3 GJN)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 1/4 in Thread (6AFP1)
- GATES MXT Hydraulic Hose (6MXTXREEL)
- GATES Return Line & Low Pressure Hose, 85946 (85946)
- GATES Lock-On Hose Hydraulic Hose, 85966 (85966)
- GATES EFG5K Hydraulic Hose (20EFG5KXCTN)
- GATES M2T Hydraulic Hose (8M2TXREEL)
- GATES Lock-On Hose Hydraulic Hose, 85963 (85963)
- OTC HOSE HYDRAULIC 6FT 14IN (OTC9767)
- Gates Hydraulic High Pressure Hoses