Shop All Hydraulic High Pressure Hoses
Gates
EFG5K Hydraulic Hose
Mfr # 20EFG5KXCTN
Zoro # G906429568
Sold in multiples of 50 for $4,649.50
Free Shipping & Returns
$4,649.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Standard
- Cover Material Polychloroprene (Neoprene) - Type A
- Dash Size 20
- Hose Inside Dia. (In.) 1.25
- Tube Material Nitrile - Type C
Product Information
- Brand Gates
- MFR # 20EFG5KXCTN
- Zoro # G906429568
- UPC # 72053543490
- Country of Origin United States
- Category Hydraulic High Pressure Hoses
Dimensions
Dash Size | 20 |
Hose Inside Dia. (In.) | 1.25 |
Hose Outside Dia. (In.) | 1.97 |
Details
Cover | Standard |
Cover Material | Polychloroprene (Neoprene) - Type A |
Tube Material | Nitrile - Type C |
Reinforcement | 6-spiral, wire |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (6WA71)
- DAYTON Variable Freq Drive, 1HP, 120/208-240V (13E644)
- SOLBERG Activated Carbon Media 10 Micron, Chemical Adsorption (AC824)
- TIMKEN TIM-41100, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 41100 (41100)
- GATES Lock-On Hose Hydraulic Hose, 85966 (85966)
- GATES Return Line & Low Pressure Hose, 85946 (85946)
- GATES Return Line & Low Pressure Hose, 85947 (85947)
- GATES Lock-On Hose Hydraulic Hose, 85963 (85963)
- GATES Thermoplastic Hose Hydraulic Hose, 85411 (85411)
- GATES M2T Hydraulic Hose (8M2TXREEL)
- ENERPAC HC7210, 10ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC7210)
- Gates Hydraulic High Pressure Hoses