Shop All Automotive Belt Tensioners & Pulleys
Gates
DriveAlign Premium OE Automatic Belt Tensioner, 39298
Mfr # 39298
Zoro # G5374599
Free Shipping & Returns
$82.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 39298
- Pulley Diameter - Belt Tensioners and Tension Pulleys 70 mm
- Belt Type V-Ribbed
- Material Thermoplastic
- Width 25.5 mm
Product Information
- Brand Gates
- MFR # 39298
- Zoro # G5374599
- UPC # 770075707790
- Country of Origin Canada
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 70 mm |
Width | 25.5 mm |
Bearing Bore Inside Diameter 1 (mm) | 17 |
Details
Item | Tensioner |
Industry Number | 39298 |
Belt Type | V-Ribbed |
Material | Thermoplastic |
Weight | 1.5 lb |
Features | Torsional round spring design provides reliability as well as consistent tension; Patented vibration-damping system absorbs extreme vibration to improve tensioner; Patented labyrinth seal protects internal components to meet or exceed OE life expectancy requirements |
Number of Pulleys | 1 |
Contact Surface | Smooth/Backside |
Number of Mounting Holes | 1 |
Grade Type | OE Performance |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING 9/16-12 Kit (5521-9)
- REMINGTON INDUSTRIES 18 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Black, 0.045" Diameter, 60 Volts (18STRBLAGXL500)
- GEARWRENCH 3 Piece 3/8" Drive 6 Point Magnetic Swivel Spark Plug Set (41740D)
- GROTE Buzzer, Universal, 2 Screw (82-2238)
- GATES Accessory Drive Belt Idler Pulley, 38006 (38006)
- GATES Belt Tensioner, Industry Number, 38159 (38159)
- GATES DriveAlign Premium OE Pulley, 36173 (36173)
- GATES Accessory Drive Belt Idler Pulley, 38043 (38043)
- GATES Tension Gauge Tensioner Gauge, 91132 (91132)
- GATES Belt Tensioner, Industry Number, 38286 (38286)
- DORMAN Drive Belt Idler Pulley - Upper, 419-597 (419-597)
- Gates Automotive Belt Tensioners & Pulleys