Shop All Hydraulic Hose Assemblies
Gates
CR2 PRO Series Hose
Mfr # 10CR2XREEL
Zoro # G906430694
product price: $3.25
/ea
Sold in multiples of 220 for $715.00
$715.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.625
- Reinforcement 2-braid, wire
- Dash Size 10
- Cover Standard
- Tube Hyd Fluids, Phosphate Esters, Water Glycol
Product Information
- Brand Gates
- MFR # 10CR2XREEL
- Zoro # G906430694
- UPC # 770075690702
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 0.625 |
Dash Size | 10 |
Hose Outside Dia. (In.) | 0.98 |
Details
Reinforcement | 2-braid, wire |
Cover | Standard |
Tube | Hyd Fluids, Phosphate Esters, Water Glycol |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X12S)
- TRITAN Insert Bearing, Light Duty, Set Screw, 1.5625-in. Bore Dia., 80mm Outside Dia., 34mm Inner Ring W (SB208-25)
- COXREELS Coxreels 1/2" x 50 ft. Spring Return Hose Reel, Max 2500 psi (MPL-N-450-SS)
- AEROQUIP Hose Assembly, hyd, 1/2 ID x 72 In, 3/4 JIC (R2-8-72F)
- AEROQUIP Hose Assembly, hyd, 3/8 IDx96 In, 9/16 JIC (R2-6-96F)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 48" Length - 3/8" FJX x 3/8" FJX - 4060 psi (XCP4-06,06FJX-06FJX,48 IN OAL)
- TECHFLEX Techflex 2in Flexo PET General Purpose Sleeving Dia., 200', Blue (PTN2.00BL-200)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 24" Length - 3/8" FJX x 3/8" MJ - 4060 psi (XCP4-06,06FJX-06MJ,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 72" Length - 3/8" MFF x 3/8" MPX - 3250 psi (XCP3-06,06MFF-06MPX,72 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 24" Length - 3/8" FJX x 3/8" MJ - 3250 psi (XCP3-06,06FJX-06MJ,24 IN OAL)
- AEROQUIP Hose Assembly, hyd, 3/4 ID x 60 In, 3/4 NPT (R2-12-60M)
- Gates Hydraulic Hoses & Fittings