Shop All Timing Belts
Gates
Cotton Cleaner Belts, 61CCB142K
Mfr # 61CCB142K
Zoro # G8050000
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 1551 mm
- Number of Teeth - Timing Belts 60
- Pitch - Timing Belts 25 mm
- Teeth Location - Timing Belts Single Sided
- Temp. Range -30 to 100°C
Product Information
- Brand Gates
- MFR # 61CCB142K
- Zoro # G8050000
- UPC # 770075169321
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1551 mm |
Height | 11 mm |
Top Width | 38 mm |
Details
Item - Timing Belts | Cotton Cleaner Timing Belt |
Number of Teeth - Timing Belts | 60 |
Pitch - Timing Belts | 25 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Chloroprene |
Color | Black |
Core Cord | Aramid |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Wide Inner Ring Insert Bearings, #G1100KRRB (G1100KRRB)
- GREENLEE 7 Piece Wrench Set (0354-01)
- PIX V-Belt, Cogged 3/8 X 46 (3VX460)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (CEM3711T)
- GATES Polyflex Belts, 3M462 (3M462)
- GATES Polyflex Belts, 5M670 (5M670)
- GATES Hi-Power II Belts, B153 (B153)
- GATES Poly Chain GT Carbon Belts, 8MGT-720-21 (8MGT-720-21)
- GATES Polyflex Belts, 7M800 (7M800)
- GATES Polyflex Belts, 5M515 (5M515)
- MITSUBOSHI Super Torque Timing Belt, 5mm Pitch, 780mm L x 25mm W (250S5M780)
- Gates Timing Belts