Shop All Rubber Hoses & Lines
Gates
Coolant Hose, 24439
Mfr # 24439
Zoro # G6826052
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM, Plastic, Steel
- Length 24-5/8 in
- Type Coolant Hose
- Features Modular Hose
- Inside Dia. 1.47 in; 1.63 in
Product Information
- Brand Gates
- MFR # 24439
- Zoro # G6826052
- UPC # 886931343009
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Length | 24-5/8 in |
Inside Dia. | 1.47 in; 1.63 in |
Centerline Length (in) | 24.625 |
Details
Material | EPDM, Plastic, Steel |
Type | Coolant Hose |
Features | Modular Hose |
Temp. Rating | -40 to 275°F |
Modular Components | Female Quick Connector |
Number of Quick Connect Fittings | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC FRICTION CO 5000 Advanced Brake Pads - Ceramic, Long Pad Wear, Front (1551-0815-10)
- INTERWRAP INTERWRAP RHINOROOF Roof Underlayment Roll, 286 ft L, Synthetic, Gray (RHINOROOF)
- EXTREME MAX Extreme Max 3006.8351.4 BoatTector Stainless Steel Bolt-Type Chain Shackle - 1/2", 4-Pack (3006.8351.4)
- VP RACING FUELS VP Small Engine Fuel, 4-Cycle 94 Octane Ethanol Free QT (6205)
- GATES Oil Cooler Hose, 27065 (27065)
- GATES Molded Coolant Hose - Lower - Reservoir To Radiator, 24538 (24538)
- GATES Radiator Coolant Hose, 20476 (20476)
- GATES Molded Coolant Hose - Lower, 20431 (20431)
- GATES Molded Coolant Hose - Lower - Radiator To Thermostat, 23357 (23357)
- GATES Molded Coolant Hose - Lower, 21033 (21033)
- GATES Flexible Coolant Hose(Standard) - Lower, 25527 (25527)
- Gates Rubber Hoses & Accessories