Shop All Automotive Belts
Gates
Classical Section Wrapped V-Belt, B94
Mfr # B94
Zoro # G8987689
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application V-Flat Drives and Other Industrial Applications
- Angle 39 Degrees
- Thickness (in) 0.42
- Recommended For Multi-Duty Sheaves
- Top Width (in) 0.69
Product Information
- Brand Gates
- MFR # B94
- Zoro # G8987689
- UPC # 7205301979
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Top Width (in) | 0.69 |
Effective Length (in) | 96.67 |
Details
Item | Belt |
Application | V-Flat Drives and Other Industrial Applications |
Angle | 39 Degrees |
Thickness (in) | 0.42 |
Recommended For | Multi-Duty Sheaves |
Outside Circumference (in) | 97.1 |
Cross-Section | B |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Bolt/Nut, 5/16", 18 X 1-1/4", PK10 (6014-010)
- TYC Parking Light - Right, 12-1411-01 (12-1411-01)
- BELL Digital Clock (22-1-37015-8)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Heavy Duty - Manual Hydraulic (3508)
- GATES Narrow Section Molded Notch V-Belt, 3Vx950 (3VX950)
- GATES Timing Component Kit W/Water Pump, Tckwp193A (TCKWP193A)
- GATES High Capacity V-Belt(Standard) - Power Steering, 7417 (7417)
- GATES High Capacity V-Belt(Standard) - Power Steering, 9463 (9463)
- GATES High Capacity V-Belt(Standard) - Air Conditioning, 9560 (9560)
- GATES Tri-Power Belts, BX42 (BX42)
- GATES Classical Section Wrapped V-Belt, B105 (B105)
- Gates Automotive Belts