Shop All Automotive Belts
Gates
Classical Section Wrapped V-Belt, B91
Mfr # B91
Zoro # G8985762
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application V-Flat Drives and Other Industrial Applications
- Features Temperature Range: -22 to 140°F; Smoother running with less slip and wear for excellent belt service life and reduced pulley wear; Proprietary Flex-Weave cover is a patented fabric construction; Meets RMA oil and heat resistant standards and static conductivity requirements; High-quality rubber compound protects the belt against heat, ozone and sunlight; Flex-bonded cords strongly adhere to the body of the belt
- Type Classical Section Wrapped V-Belt
- Angle 39 Degrees
- Thickness (in) 0.42
Product Information
- Brand Gates
- MFR # B91
- Zoro # G8985762
- UPC # 72053019766
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Effective Length (in) | 93.9 |
Top Width (in) | 0.69 |
Details
Item | Belt |
Application | V-Flat Drives and Other Industrial Applications |
Features | Temperature Range: -22 to 140°F; Smoother running with less slip and wear for excellent belt service life and reduced pulley wear; Proprietary Flex-Weave cover is a patented fabric construction; Meets RMA oil and heat resistant standards and static conductivity requirements; High-quality rubber compound protects the belt against heat, ozone and sunlight; Flex-bonded cords strongly adhere to the body of the belt |
Type | Classical Section Wrapped V-Belt |
Angle | 39 Degrees |
Thickness (in) | 0.42 |
Recommended For | Multi-Duty Sheaves |
Cross-Section | B |
Outside Circumference (in) | 94.1 |
Construction | Wrapped |
Belt Material | EPDM |
Number of Strands | 1 |
Cord Material | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Tank-Fuel 3Gal (751-0658E)
- SPECTRONICS/TRACER Ez-Shot R-1234Yf/Pag A/C Dye Injection Kit (TP9792-BX)
- PHASETECH Rough In Bracket (RB5)
- ZORO SELECT Buchner Funnel, 90 mm (3MKX9)
- GATES Tri-Power Belts, AX32 (AX32)
- GATES Truck & Bus V-Belt - Fan and Generator, TR24489 (TR24489)
- GATES Serpentine Belt Drive Component Kit 1999-2000 Chevrolet Corvette (90K-38194B)
- GATES High Capacity V-Belt(Standard) - Fan and Power Steering, 7525 (7525)
- GATES Tri-Power Belts, AX96 (AX96)
- GATES Premium OE Dual Sided Micro-V Belt, DK060472 (DK060472)
- GATES Premium OE Micro-V Belt - Fan, Alternator and Air Pump, K060495 (K060495)
- Gates Automotive Belts