Shop All Automotive Belts
Gates
Classical Section Wrapped V-Belt, B75
Mfr # B75
Zoro # G8989597
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application V-Flat Drives and Other Industrial Applications
- Outside Circumference (in) 78.1
- Cross-Section B
- Thickness (in) 0.42
- Effective Length (in) 77.69
Product Information
- Brand Gates
- MFR # B75
- Zoro # G8989597
- UPC # 72053019605
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Effective Length (in) | 77.69 |
Top Width (in) | 0.68 |
Details
Item | Belt |
Application | V-Flat Drives and Other Industrial Applications |
Outside Circumference (in) | 78.1 |
Cross-Section | B |
Thickness (in) | 0.42 |
Recommended For | Multi-Duty Sheaves |
Angle | 38 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Marine Jack w/6" Whl, 1200 lb., 10" Travel (28112)
- DELPHI Suspension Stabilizer Bar Link, Tc2238 (TC2238)
- WESTIN Smooth Bed Caps w/ Stake Holes (72-41157)
- VESTIL Mechanical Machinery Jack, 5 Ton (MMJ-10)
- GATES High Capacity V-Belt(Standard) - Fan and Alternator, 7448 (7448)
- GATES FleetRunner Heavy Duty Micro-V Belt - Fan, K080845HD (K080845HD)
- GATES Classical Section Wrapped V-Belt, A32 (A32)
- GATES Hi-Power II Belts, A39 (A39)
- GATES FleetRunner V-Belt (9670HD)
- GATES V-Ribbed Belt Serpentine Belt, 2Pj860 (2PJ860)
- STENS Belt For Dayco L4110, Gates 68110, Goodyear 84110 Lawn Mowers (248-110)
- Gates Automotive Belts