Shop All Automotive Belts
Gates
Classical Section Wrapped V-Belt, A80
Mfr # A80
Zoro # G8986681
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application V-Flat Drives and Other Industrial Applications
- Outside Circumference (in) 82.22
- Cross-Section A
- Thickness (in) 0.34
- Angle 39 Degrees
Product Information
- Brand Gates
- MFR # A80
- Zoro # G8986681
- UPC # 7205301782
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Effective Length (in) | 81.84 |
Top Width (in) | 0.54 |
Details
Item | Belt |
Application | V-Flat Drives and Other Industrial Applications |
Outside Circumference (in) | 82.22 |
Cross-Section | A |
Thickness (in) | 0.34 |
Angle | 39 Degrees |
Recommended For | Multi-Duty Sheaves |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 3-15/32 x 3-7/16 x 2-1/8 In (BF7912)
- BOSCH WIPER ROLLING RACK (2213133RC)
- CAPRI TOOLS Magnetic Parts Bowl Set, 2Pcs, Black and Blue (CP-PARTSBOWL-SET)
- GARELICK Fixed Overall Height 2.875" Seat Base, Ribbed Stanchion, 12" (75530)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6967)
- GATES Auto V-Belt, Industry Number 9500HD (9500HD)
- GATES Auto V-Belt, Industry Number K080794HD (K080794HD)
- GATES Classical Section Wrapped V-Belt, A72 (A72)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6733)
- GATES Premium OE Micro-V Belt - Alternator, K060374 (K060374)
- DAYCO Utility Belt Industrial Belt, Bp95 (BP95)
- Gates Automotive Belts