Shop All Automotive Belts
Gates
Classical Section Wrapped V-Belt, A57
Mfr # A57
Zoro # G8986952
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application V-Flat Drives and Other Industrial Applications
- Effective Length (in) 58.88
- Thickness (in) 0.34
- Cross-Section A
- Angle 38 Degrees
Product Information
- Brand Gates
- MFR # A57
- Zoro # G8986952
- UPC # 72053017595
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Effective Length (in) | 58.88 |
Top Width (in) | 0.53 |
Details
Item | Belt |
Application | V-Flat Drives and Other Industrial Applications |
Thickness (in) | 0.34 |
Cross-Section | A |
Angle | 38 Degrees |
Outside Circumference (in) | 59.22 |
Recommended For | Multi-Duty Sheaves |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Carrier, Torque Amplifier 9.4" x9.4" x9.8" (A-361281R13)
- ROADPRO AC to DC 6 Amp Power Converter (RPSL7001)
- GROTE Lamp, Turtleback, LED, 8 Diode, Red (G2102)
- GROTE Cable Tie Tool, 18-250lb..s (83-6528)
- GATES Classical Section Wrapped V-Belt - Air Conditioning, A37 (A37)
- GATES High Capacity V-Belt(Standard) - Power Steering and Water Pump, 7208 (7208)
- GATES High Capacity V-Belt(Standard) - Alternator and Air Conditioning, 7612 (7612)
- GATES Classical Section Wrapped V-Belt, A120 (A120)
- GATES Super HC Molded Notch Belts, 3VX670 (3VX670)
- GATES Automotive V-Ribbed Belt (Heavy Duty), K100535Hd (K100535HD)
- GATES Classical Section Wrapped V-Belt, B140 (B140)
- Gates Automotive Belts