Shop All Automotive Belts
Gates
Classical Section Wrapped V-Belt, A30
Mfr # A30
Zoro # G8978309
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application V-Flat Drives and Other Industrial Applications
- Outside Circumference (in) 32.22
- Top Width (in) 0.53
- Recommended For Multi-Duty Sheaves
- Angle 37 Degrees
Product Information
- Brand Gates
- MFR # A30
- Zoro # G8978309
- UPC # 7205301730
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Top Width (in) | 0.53 |
Effective Length (in) | 31.95 |
Details
Item | Belt |
Application | V-Flat Drives and Other Industrial Applications |
Outside Circumference (in) | 32.22 |
Recommended For | Multi-Duty Sheaves |
Angle | 37 Degrees |
Thickness (in) | 0.34 |
Cross-Section | A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Spectrum Brake Control (51170)
- SUNEX Air Hydraulic Bottle Jack, 20Ton (4420AH)
- UFLEX USA UFlex M66 9' Fast Connect Rotary Steering Cable Universal (M66X09)
- A & I PRODUCTS Glass, Rear 55.5" x37" x2" (A-109318C2)
- GATES Classical Section Molded Notch V-Belt, Bx67 (BX67)
- GATES Auto V-Belt, Industry Number K080726HD (K080726HD)
- GATES Tri-Power Belts, AX40 (AX40)
- GATES High Capacity V-Belt(Standard) - Fan and Air Pump, 9403 (9403)
- GATES Classical Section Molded Notch V-Belt, Bx68 (BX68)
- GATES Classical Section Molded Notch V-Belt, Ax62 (AX62)
- STENS Oem Spec Replacement Deck Belt Exmark Lazer Z 72" Deck Cut 265-138 (265-138)
- Gates Automotive Belts