Shop All Automotive Belts
Gates
Classical Section Wrapped V-Belt, A112
Mfr # A112
Zoro # G8973129
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application V-Flat Drives and Other Industrial Applications
- Type Classical Section Wrapped V-Belt
- Cross-Section A
- Angle 39 Degrees
- Outside Circumference (in) 114.22
Product Information
- Brand Gates
- MFR # A112
- Zoro # G8973129
- UPC # 72053016932
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Top Width (in) | 0.54 |
Effective Length (in) | 113.72 |
Details
Item | Belt |
Application | V-Flat Drives and Other Industrial Applications |
Type | Classical Section Wrapped V-Belt |
Cross-Section | A |
Angle | 39 Degrees |
Outside Circumference (in) | 114.22 |
Thickness (in) | 0.34 |
Recommended For | Multi-Duty Sheaves |
Number of Strands | 1 |
Belt Material | EPDM |
Construction | Wrapped |
Cord Material | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE MAGNETICS Magnetic Tray, Dimensions:109.2mm Dia./ 4.3" Dia. (E634)
- PUROLATOR Purolator PBC38173 PurolatorBOSS Premium Cabin Air Filter w Febreze (PBC38173)
- K-TOOL INTERNATIONAL 30 Ton Manual Hd Bottle Jack (KTIHD63230)
- DAYTON Key (W007003-022)
- GATES Hi-Power II Belts, B31 (B31)
- GATES V-Ribbed Belt Serpentine Belt, K081153 (K081153)
- GATES Super HC Molded Notch Belts, 3VX520 (3VX520)
- GATES Premium OE Micro-V Belt - Fan, Alternator and Air Pump, K060495 (K060495)
- GATES FHP LOW HORSE-POWER V-BELT (2430)
- GATES Premium OE Micro-V Belt - Water Pump and Alternator, K030415 (K030415)
- DAYCO Auto V-Belt, Industry Number 13A1535 (17605)
- Gates Automotive Belts