Shop All Automotive Belts
Gates
Classical Section Molded Notch V-Belt, Bx48
Mfr # BX48
Zoro # G8978281
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Gates Ethylene Compound
- Features Notched
- Outside Circumference (in) 51.11
- Cross-Section BX
- Effective Length (in) 50.88
Product Information
- Brand Gates
- MFR # BX48
- Zoro # G8978281
- UPC # 72053204018
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Effective Length (in) | 50.88 |
Top Width (in) | 0.62 |
Details
Item | V-Belt |
Material | Gates Ethylene Compound |
Features | Notched |
Outside Circumference (in) | 51.11 |
Cross-Section | BX |
Thickness (in) | 0.44 |
Angle | 40 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&N 4Flg 6Od-B 4-5/8Od-T 9H Air, Re-0870 (RE-0870)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 2.75 Oz, PK25 (P275ZU)
- SHURFLO AQUA KINGII Supreme 5.0 (24 VDC) Fresh Water Pump w/Strainer -Fittings (4158-163-E75)
- BUYERS PRODUCTS 16x13x88 Inch Diamond Tread Aluminum Topsider Truck Box with Flip-Up Doors (1701356)
- GATES Classical Section Wrapped V-Belt, A27 (A27)
- GATES Classical Section Molded Notch V-Belt, Bx96 (BX96)
- GATES Tri-Power Belts, AX66 (AX66)
- GATES Super HC Molded Notch Belts, 3VX800 (3VX800)
- GATES Premium OE Micro-V Belt, K050609 (K050609)
- GATES Accessory Drive Belt, 9545 (9545)
- BANDO Rib Ace Precision Engineered V-Ribbed Belt - Main Drive, 6PK1740 (6PK1740)
- Gates Automotive Belts