Shop All Hydraulic Bulk Hoses
Gates
C5D High-Temp Multi-Fluid Hydraulic Hose
Mfr # 6C5DXREEL
Zoro # G106429757
product price: $8.85
/ea
Sold in multiples of 385 for $3,407.25
$3,407.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.3125
- Hose Cover Material Polyester Braid Impregnated w/ Synthetic Rubber
- Hose Tube Material CPE - Type J
- Dash Size 6
- Cover Standard
Product Information
- Brand Gates
- MFR # 6C5DXREEL
- Zoro # G106429757
- UPC # 72053227758
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 0.3125 |
Dash Size | 6 |
Hose Outside Dia. (In.) | 0.67 |
Details
Hose Cover Material | Polyester Braid Impregnated w/ Synthetic Rubber |
Hose Tube Material | CPE - Type J |
Cover | Standard |
Reinforcement | 2-braid, texile, wire |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Filter/Regulator, Metal Bowl, 1/2" (B754FGW)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 120, Needle Bearing, 11 Teeth, 1-1/2" Bore (120B11F)
- MITSUBOSHI Triplex Raw Edge Banded Triplex Raw Edge Cogged Banded B Type, 4 Rib 21/32'' x 136'' - 4/BX136 (4RBX136)
- SMC Speed Controller, 1/8", 6mm TB (ASP330F-01-06S)
- GATES Black Gold Slim Hole Rotary (36700657)
- GATES LOL Plus Hydraulic Hose (4LOLBXREEL)
- GATES Two Wire Braid Hose: 1/2 in. I.D., .874 in. O.D., 3,990 Work PSI, 15,960 Burst PSI, Sold by the Ft (485064)
- GATES LOL Plus Hydraulic Hose (8LOLRXREEL)
- AEROQUIP Hydraulic Hose, 1 ft L, Black (EC600-16-50)
- PARKER Hydraulic Hose, 1/2" I.D., 150 ft. L, Black (722TC-8-RL)
- AEROQUIP Hydraulic Hose, Bulk, 1/2, 50 Ft (GH663-8X50)
- Gates Hydraulic Bulk Hoses