Shop All Hydraulic Bulk Hoses
Gates
C5C Hydraulic Hose
Mfr # 8C5CXREEL
Zoro # G406429600
product price: $9.85
/ea
Sold in multiples of 330 for $3,250.50
$3,250.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.406
- Hose Cover Material Polyester Braid
- Hose Tube Material Nitrile - Type C
- Hose Outside Dia. (In.) 0.77
- Dash Size 8
Product Information
- Brand Gates
- MFR # 8C5CXREEL
- Zoro # G406429600
- UPC # 72053227901
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 0.406 |
Hose Outside Dia. (In.) | 0.77 |
Dash Size | 8 |
Details
Hose Cover Material | Polyester Braid |
Hose Tube Material | Nitrile - Type C |
Cover | Standard |
Reinforcement | 2-braid, texile, wire |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STECO Tap Magic Formula 2 Eco-Oil Cutting Fluid - 1 Gallon - Pkg of 2 (60128C)
- BANDO TimingBelt, Synchro-Link, T5-225-16 (16T5-225UG)
- AIR SYSTEMS INTL Whip Check Air Hose Safety Cable, Fits OD (ASWHIPLN15)
- CENTURY 5in. Dia. Fan/Blower Motors (669)
- GATES Black Gold Slim Hole Rotary (36700657)
- GATES LOL Plus Hydraulic Hose (4LOLBXREEL)
- GATES Two Wire Braid Hose: 1/2 in. I.D., .874 in. O.D., 3,990 Work PSI, 15,960 Burst PSI, Sold by the Ft (485064)
- GATES LOL Plus Hydraulic Hose (8LOLRXREEL)
- AEROQUIP Hydraulic Hose, Bulk, 1-1/4, 50Ft (GH781-20X50)
- WEATHERHEAD Hydraulic Hose, 1/2in.IDx100 ft., 6000 psi (H43008-100)
- AEROQUIP Hydraulic Hose, 1,150 (GH781-16R150)
- Gates Hydraulic Bulk Hoses