Shop All Hydraulic Bulk Hoses
Gates
C5C Hydraulic Hose
Mfr # 6C5CXREEL
Zoro # G806429538
product price: $9.35
/ea
Sold in multiples of 385 for $3,599.75
$3,599.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.3125
- Hose Cover Material Polyester Braid
- Hose Tube Material Nitrile - Type C
- Reinforcement 2-braid, texile, wire
- Hose Outside Dia. (In.) 0.67
Product Information
- Brand Gates
- MFR # 6C5CXREEL
- Zoro # G806429538
- UPC # 72053227895
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 0.3125 |
Hose Outside Dia. (In.) | 0.67 |
Dash Size | 6 |
Details
Hose Cover Material | Polyester Braid |
Hose Tube Material | Nitrile - Type C |
Reinforcement | 2-braid, texile, wire |
Cover | Standard |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor, 1/3 HP, 48 Frame, 208-230V AC (5455)
- SMC Valve, Exhaust, 5Port, 3Position, 24VDC (SY3400-5UD1)
- MARTIN SPROCKET & GEAR Vp Sheave, 1VP65 1 1/8 (1VP65 1 1/8)
- DODGE 2517 X 24MM-KW Taper Lock Bushing (119620 2517 X24MM)
- GATES Two Wire Braid Hose: 1/2 in. I.D., .874 in. O.D., 3,990 Work PSI, 15,960 Burst PSI, Sold by the Ft (485064)
- GATES LOL Plus Hydraulic Hose (8LOLRXREEL)
- GATES Black Gold Slim Hole Rotary (36700657)
- GATES LOL Plus Hydraulic Hose (4LOLBXREEL)
- AEROQUIP Hydraulic Hose, 1,150 (GH781-16R150)
- BOSTON Easy Couple Hose, 5/8" I.D., 250 ft L, Blck (H20110BK-250R)
- WEATHERHEAD Hydraulic Hose, 1/4in.IDx250 ft., 1250 psi (H01704-250R)
- Gates Hydraulic Bulk Hoses