Shop All Tapered & QD Bushings
Gates
Bushing, Series 3020, Bore Dia 3.000 In
Mfr # 3020 3.
Zoro # G2924722
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 3020
- Bore Dia. 3 in
- Length 2 in
- SAE Grade 5
- Bolt Circle Dia. 4 in
Product Information
- Brand Gates
- MFR # 3020 3.
- Zoro # G2924722
- UPC # 072053088816
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 3 in |
Length | 2 in |
Bolt Circle Dia. | 4 in |
Bore Diameter | 3 in |
Bolt Circle Diameter | 4 in |
Overall Diameter | 4.25 in |
Keyway Height | 3/8 in |
Keyway Width | 3/4 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 3020 |
SAE Grade | 5 |
Item | Taper Lock Bushing |
Flange Type | Flangeless |
Taper | 8 Degrees |
Material | Steel |
Includes | (2) Set Screws |
System of Measurement | Inch |
Bushing Type | Taper Lock |
For Shaft Type | Keyed |
Maximum Torque | 24,000 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 3020, Bore Diameter 3 in, Length 2 in, Bolt Circle Diameter 4 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3/8 in, Keyway Width 3/4 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 4.25 in, SAE Grade 5, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 100 ft Length, 5,000 psi (HD74100 OHP)
- FESTO Push-In T-Fitting QSTF-G1/8-6 (QSTF-G1/8-6)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size (12FFP106UN)
- FESTO Foot Valve FO-3-1/4-B (FO-3-1/4-B)
- GATES TL Bushing, 1615 Series, Dia 7/8 In (1615.7/8)
- GATES Bushing, Series 1210, Bore Dia 0.750 In (1210 .3/4)
- GATES Bushing, Series 2012, Bore Dia 1.000 In (2012 1.)
- GATES Bushing, Series 2517, Bore Dia 1.500 In (2517 1.1/2)
- GATES Bushing, Series 2012, Bore Dia 1.250 In (2012 1.1/4)
- GATES Bushing, Series 3020, Bore Dia 1.875 In (3020 1.7/8)
- DODGE 1610 X 3/4 Keyway Taper Locking Bushing (1610 X 3/4)
- Gates Bushings