Shop All Tapered & QD Bushings
Gates
Bushing, Series 3020, Bore Dia 2.000 In
Mfr # 3020 2.
Zoro # G1167406
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 3020
- Bore Dia. 2 in
- Length 2 in
- Flange Type Flangeless
- Taper 8 Degrees
Product Information
- Brand Gates
- MFR # 3020 2.
- Zoro # G1167406
- UPC # 072053088687
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 in |
Length | 2 in |
Bolt Circle Dia. | 4 in |
Bore Diameter | 2 in |
Bolt Circle Diameter | 4 in |
Keyway Height | 1/4 in |
Keyway Width | 1/2 in |
Overall Diameter | 4.25 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 3020 |
Flange Type | Flangeless |
Taper | 8 Degrees |
Item | Taper Lock Bushing |
SAE Grade | 5 |
Material | Steel |
Includes | (2) Set Screws |
System of Measurement | Inch |
Bushing Type | Taper Lock |
For Shaft Type | Keyed |
Maximum Torque | 24,000 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 3020, Bore Diameter 2 in, Length 2 in, Bolt Circle Diameter 4 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 4.25 in, SAE Grade 5, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4/B111 Banded V-Belt, 114" Outside Length, 21/32" Top Width, 4 Ribs (54TY25)
- MITSUBOSHI 2/C115 119Inch Outside Length, 2 Ribs (2RC115)
- MAXIM Hydraulic Cylinder, 2 In Bore, 6 In Stroke (288-308)
- MIDWEST FASTENER 3/4" x 1-1/4" x 18 GA Zinc Plated Steel Machine Bushings 15PK (61107)
- GATES Bushing, Series 1610, Bore Dia 1.000 In (1610 1.)
- GATES Bushing, Series 2517, Bore Dia 1.750 In (2517 1.3/4)
- GATES Bushing, Series 2517, Bore Dia 1.438 In (2517 1.7/16)
- GATES Bushing, Series 3020, Bore Dia 1.875 In (3020 1.7/8)
- GATES Bushing, Series 1610, Bore Dia 1.500 In (1610 1.1/2)
- GATES TL Bushing, 1615 Series, Dia 1-1/2 In (1615 1.1/2)
- ZORO SELECT TL Bushing, 1210, 19 mm B Dia, 1 in L (1210X19MM)
- Gates Bushings