Shop All Tapered & QD Bushings
Gates
Bushing, Series 3020, Bore Dia 1.875 In
Mfr # 3020 1.7/8
Zoro # G3079273
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 3020
- Bore Dia. 1 7/8 in
- Length 2 in
- Flange Type Flangeless
- SAE Grade 5
Product Information
- Brand Gates
- MFR # 3020 1.7/8
- Zoro # G3079273
- UPC # 072053088663
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 7/8 in |
Length | 2 in |
Bolt Circle Dia. | 4 in |
Bore Diameter | 1 7/8 in |
Bolt Circle Diameter | 4 in |
Keyway Height | 1/4 in |
Keyway Width | 1/2 in |
Overall Diameter | 4.25 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 3020 |
Item | Taper Lock Bushing |
Flange Type | Flangeless |
SAE Grade | 5 |
Taper | 8 Degrees |
Includes | (2) Set Screws |
Material | Steel |
System of Measurement | Inch |
Bushing Type | Taper Lock |
Maximum Torque | 24,000 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 3020, Bore Diameter 1 7/8 in, Length 2 in, Bolt Circle Diameter 4 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 4.25 in, SAE Grade 5, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Track Roller, Yoke, Dia 1-3/4 In., V-Groove (VYR-6-1/2)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel Bs, S615BS 1 (S615BS 1)
- SOLBERG Inlet Filter, 3 MNPT Out, 300 Max CFM (F-235P-300)
- TIMKEN TIM-28680, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 28680 (28680)
- GATES Taper-Lock Bushings - Metric Sizes, 2012 19MM (2012 19MM)
- GATES Bushing, Series 2012, Bore Dia 1.000 In (2012 1.)
- GATES Bushing, Series 1610, Bore Dia 1.125 In (1610 1.1/8)
- GATES Taper-Lock Bushings - Metric Sizes, 1610 38MM (1610 38MM)
- GATES Bushing, Series 2012, Bore Dia 0.750 In (2012 .3/4)
- GATES Bushing, Series 3020, Bore Dia 2.000 In (3020 2.)
- TRITAN Taper-Lock Bushing, 1-7/16in.Bore dia. (1610 X 1-7/16)
- Gates Bushings