Shop All Tapered & QD Bushings
Gates
Bushing, Series 2517, Bore Dia 1.938 In
Mfr # 2517 1.15/16
Zoro # G2461365
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2517
- Bore Dia. 1 15/16 in
- Length 1.75 in
- Taper 8 Degrees
- SAE Grade 5
Product Information
- Brand Gates
- MFR # 2517 1.15/16
- Zoro # G2461365
- UPC # 072053089073
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 15/16 in |
Length | 1.75 in |
Bolt Circle Dia. | 3.25 in |
Bolt Circle Diameter | 3.25 in |
Bore Diameter | 1 15/16 in |
Keyway Height | 1/4 in |
Keyway Width | 1/2 in |
Overall Diameter | 3.375 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 2517 |
Taper | 8 Degrees |
SAE Grade | 5 |
Flange Type | Flangeless |
Item | Taper Lock Bushing |
Includes | (2) Set Screws |
Material | Steel |
System of Measurement | Inch |
Bushing Type | Taper Lock |
Maximum Torque | 11,300 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2517, Bore Diameter 1 15/16 in, Length 1.75 in, Bolt Circle Diameter 3.25 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 3.375 in, SAE Grade 5, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 04MJ-06MAORB 90 Deg Elbow Long Forged (1.66 L) (6801-L-04-06-NWO-FG)
- SKF Radial Ball Bearing, Open, 100mm Bore Dia (6220 JEM)
- 80/20 Linear Bearing, 3.125 In W, 2.812 In L (6860)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame (6K674)
- GATES Bushing, Series 3020, Bore Dia 1.500 In (3020 1.1/2)
- GATES Bushing, Series 3020, Bore Dia 2.438 In (3020 2.7/16)
- GATES Bushing, Series 1610, Bore Dia 1.375 In (1610 1.3/8)
- GATES Bushing, Series 1108, Bore Dia 0.625 In (1108 .5/8)
- GATES Bushing, Series 2517, Bore Dia 2.375 In (2517 2.3/8)
- GATES Bushing, Series 2517, Bore Dia 1.625 In (2517 1.5/8)
- TRITAN QD Bushing, 40mm Bore Dia., 3.875-in. Outside Dia., 1.9375-in. Length through bore (SK X 40MM)
- Gates Tapered & QD Bushings