Shop All Tapered & QD Bushings
Gates
Bushing, Series 2012, Bore Dia 1.438 In
Mfr # 2012 1.7/16
Zoro # G0832377
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2012
- Bore Dia. 1 7/16 in
- Length 1.25 in
- SAE Grade 5
- Flange Type Flangeless
Product Information
- Brand Gates
- MFR # 2012 1.7/16
- Zoro # G0832377
- UPC # 072053089035
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 7/16 in |
Length | 1.25 in |
Bolt Circle Dia. | 2.625 in |
Bolt Circle Diameter | 2.63 in |
Bore Diameter | 1 7/16 in |
Keyway Height | 3/16 in |
Keyway Width | 3/8 in |
Overall Diameter | 2.75 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 2012 |
SAE Grade | 5 |
Item | Taper Lock Bushing |
Flange Type | Flangeless |
Taper | 8 Degrees |
Includes | (2) Set Screws |
Material | Steel |
Bushing Type | Taper Lock |
System of Measurement | Inch |
For Shaft Type | Keyed |
Maximum Torque | 7,150 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2012, Bore Diameter 1 7/16 in, Length 1.25 in, Bolt Circle Diameter 2.63 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.75 in, SAE Grade 5, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 762mm (SPZ762)
- CONTINENTAL CONTITECH 6/BX80 Banded Cogged V-Belt, 83" Outside Length, 3-31/32" Top Width, 6 Ribs (6/BX80)
- WEG Motor 2 Hp, 1800 Rpm, Odp, 56H Frame, 230/460 Volts (00218OT3E56-S)
- NTN Tapered Roller Brg Cup - Single Cup; 1.625 In Od X 0.3437 In W; Case Carburized Steel (A6162)
- GATES TL Bushing, 1615 Series, Dia 7/8 In (1615.7/8)
- GATES Bushing, Series 1108, Bore Dia 0.750 In (1108 .3/4)
- GATES Bushing, Series 2012, Bore Dia 1.125 In (2012 1.1/8)
- GATES Taper-Lock Bushings - Metric Sizes, 2517 40MM (2517 40MM)
- GATES Bushing, Series 1008, Bore Dia 0.625 In (1008 .5/8)
- GATES Bushing, Series 2012, Bore Dia 2.000 In (2012 2.)
- ZORO SELECT QD Bushing, Series SH, Bore 24mm (SH24MM)
- Gates Tapered & QD Bushings