Shop All Tapered & QD Bushings
Gates
Bushing, Series 2012, Bore Dia 1.250 In
Mfr # 2012 1.1/4
Zoro # G3111552
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2012
- Bore Dia. 1 1/4 in
- Length 1.25 in
- Flange Type Flangeless
- SAE Grade 5
Product Information
- Brand Gates
- MFR # 2012 1.1/4
- Zoro # G3111552
- UPC # 072053089028
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 1/4 in |
Length | 1.25 in |
Bolt Circle Dia. | 2.625 in |
Bore Diameter | 1 1/4 in |
Bolt Circle Diameter | 2.63 in |
Keyway Height | 1/8 in |
Overall Diameter | 2.75 in |
Keyway Width | 1/4 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 2012 |
Item | Taper Lock Bushing |
Flange Type | Flangeless |
SAE Grade | 5 |
Taper | 8 Degrees |
Material | Steel |
Includes | (2) Set Screws |
Bushing Type | Taper Lock |
System of Measurement | Inch |
For Shaft Type | Keyed |
Maximum Torque | 7,150 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2012, Bore Diameter 1 1/4 in, Length 1.25 in, Bolt Circle Diameter 2.63 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.75 in, SAE Grade 5, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Saddle Muffler Clamp, 3" (022051)
- KBC Ball Bearing, 65mm x 100mm x 18mm, single row deep groove ball bearing, two contact seals, C3 Fit (6013-2RS KBC)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 14 In Stroke (218-321)
- DYNABRADE Tune-Up Kit (96074)
- GATES Bushing, Series 3020, Bore Dia 3.000 In (3020 3.)
- GATES Taper-Lock Bushings - Metric Sizes, 2517 60MM (2517 60MM)
- GATES Bushing, Series 1610, Bore Dia 1.438 In (1610 1.7/16)
- GATES Bushing, Series 2517, Bore Dia 1.438 In (2517 1.7/16)
- GATES TL Bushing, 1615 Series, Dia 1-1/2 In (1615 1.1/2)
- GATES Bushing, Series 1108, Bore Dia 0.625 In (1108 .5/8)
- POWERDRIVE QD Bushing, Series SK, 38mm Bore (SK-38MM)
- Gates Tapered & QD Bushings