Shop All Tapered & QD Bushings
Gates
Bushing, Series 1108, Bore Dia 0.750 In
Mfr # 1108 .3/4
Zoro # G1020485
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1108
- Bore Dia. 3/4 in
- Length 0.875 in
- SAE Grade 5
- Flange Type Flangeless
Product Information
- Brand Gates
- MFR # 1108 .3/4
- Zoro # G1020485
- UPC # 072053088885
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 3/4 in |
Length | 0.875 in |
Bolt Circle Dia. | 1.453 in |
Bore Diameter | 3/4 in |
Bolt Circle Diameter | 1.45 in |
Keyway Height | 1/16 in |
Keyway Width | 3/16 in |
Overall Diameter | 1.5 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 1108 |
Item | Taper Lock Bushing |
SAE Grade | 5 |
Flange Type | Flangeless |
Taper | 8 Degrees |
Includes | (2) Set Screws |
Material | Steel |
System of Measurement | Inch |
Bushing Type | Taper Lock |
For Shaft Type | Keyed |
Maximum Torque | 1,300 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1108, Bore Diameter 3/4 in, Length 0.875 in, Bolt Circle Diameter 1.45 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/16 in, Keyway Width 3/16 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.5 in, SAE Grade 5, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Balanced Collar, 1pc Clamp, Balanced, Bore 12mm, 303 Stainless Steel (MSPB-12-SS)
- DDS Shaft Seal, TC, 38mm ID, Nitrile Rubber (387212TC)
- TRICO Streamliner(TM) M Service Pack, PL6 (33361)
- BALDOR-RELIANCE Jet Pump AC Motor, 3 HP, 3450 rpm, 3PH (EJM3559)
- GATES Bushing, Series 2012, Bore Dia 1.125 In (2012 1.1/8)
- GATES Bushing, Series 1610, Bore Dia 1.250 In (1610 1.1/4)
- GATES Bushing, Series 2012, Bore Dia 1.375 In (2012 1.3/8)
- GATES Bushing, Series 1610, Bore Dia 1.000 In (1610 1.)
- GATES Bushing, Series 3020, Bore Dia 1.500 In (3020 1.1/2)
- GATES Bushing, Series 2012, Bore Dia 1.625 In (2012 1.5/8)
- B B MANUFACTURING Ex1-7/8, QD Bushing, C45 Steel, Black Oxide, (Ex1-7/8)
- Gates Bushings