Shop All Automotive Belt Tensioners & Pulleys
Gates
Belt Tensioner, Industry Number, 38163
Mfr # 38163
Zoro # G3849329
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 38163
- Belt Type Light Duty
- Material Thermoplastic
- Number of Pulleys 1
- Outside Diameter 2 3/4 in
Product Information
- Brand Gates
- MFR # 38163
- Zoro # G3849329
- UPC # 072053675535
- Country of Origin Mexico
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Outside Diameter | 2 3/4 in |
Inside Diameter | 5/8 in |
Details
Item | Belt Tensioner |
Industry Number | 38163 |
Belt Type | Light Duty |
Material | Thermoplastic |
Number of Pulleys | 1 |
Performance Rating | Light Duty |
Product Type | Self-Adjusting Belt Tensioner |
Description
Belt Tensioner, Belt Type Light Duty, Industry Number 38163
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE PRODUCTS OF AMERICA Trailer Tester, 7 Round Pin, 11 pcs. (9005AG)
- AFE Cone, Cotton Gauze, 4 Inch Top Diameter X 7 Inch Height, Single Centered Flange, 4 Inch Flange ID (24-40507)
- ILC Replacement for Chicago Miniature / CML Cm755 replacement light bulb lamp, 10PK (CM755 CHICAGO MINIATURE / CML)
- SUPER LUBE 1 qt Bottle, Hydraulic Oil, 68 ISO Viscosity, 80W SAE (52030)
- GATES Accessory Drive Belt Tensioner Assembly, 38634 (38634)
- GATES DriveAlign Premium OE Pulley - Fan, 38076 (38076)
- GATES Accessory Drive Belt Idler Pulley, 36229 (36229)
- GATES Accessory Drive Belt Idler Pulley, 38031 (38031)
- GATES Belt Drive Tensioner, 39242 (39242)
- GATES Belt Tensioner, Industry Number, 38286 (38286)
- DAYCO 94-04 Mitsubishi 3.0/3.5 Tension Pulley, 89538 (89538)
- Gates Automotive Belt Tensioners & Pulleys