Shop All Automotive Belt Tensioners & Pulleys
Gates
Belt Tensioner, Industry Number, 38104
Mfr # 38104
Zoro # G3849441
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 38104
- Belt Type Light Duty
- Material Thermoplastic
- Number of Pulleys 1
- Inside Diameter 5/8 in
Product Information
- Brand Gates
- MFR # 38104
- Zoro # G3849441
- UPC # 072053297621
- Country of Origin Mexico
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Inside Diameter | 5/8 in |
Outside Diameter | 3 in |
Details
Item | Belt Tensioner |
Industry Number | 38104 |
Belt Type | Light Duty |
Material | Thermoplastic |
Number of Pulleys | 1 |
Product Type | Self-Adjusting Belt Tensioner |
Performance Rating | Light Duty |
Description
Belt Tensioner, Belt Type Light Duty, Industry Number 38104
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS TOOLS Car Opening Set, Super Pro, 55 pcs. (SPRO)
- SALTDOGG Lid for Spreader, Poly (3034577)
- WIX FILTERS Power Steering Filter, 57131 (57131)
- AMERICAN TECHNOLOGY American Technology CH00100-BLK-1 Collapsible and Adjustable Drink Holder - Black (CH-00100-BLK-1)
- GATES Accessory Drive Belt Idler Pulley, 38025 (38025)
- GATES Tension Pulley, Industry Number, 36173 (36173)
- GATES Belt Tensioner, Industry Number, 38503 (38503)
- GATES Belt Tensioner, Industry Number, 38103 (38103)
- GATES DriveAlign Premium OE Automatic Belt Tensioner - Serpentine, 39083 (39083)
- GATES Belt Drive Tensioner, 38627 (38627)
- VAICO Tensioner, V10-0007 (V10-0007)
- Gates Automotive Belt Tensioners & Pulleys