Shop All Automotive Belt Tensioners & Pulleys
Gates
Belt Pulley Tensionr Pulley, T42036
Mfr # T42036
Zoro # G9024177
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number T42036
- Pulley Diameter - Belt Tensioners and Tension Pulleys 60 mm
- Pulley Width - Belt Tensioners and Tension Pulleys 29 mm
- Includes Spacer
- Material Plastic
Product Information
- Brand Gates
- MFR # T42036
- Zoro # G9024177
- UPC # 7205388186
- Country of Origin Unknown
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 60 mm |
Pulley Width - Belt Tensioners and Tension Pulleys | 29 mm |
Pulley Bore Inside Diameter (mm) | 10.4 |
Details
Item | Timing Belt Tensioner |
Industry Number | T42036 |
Includes | Spacer |
Material | Plastic |
Weight | 0.51 lb |
Contact Surface | Smooth/Backside |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNTAIN PSA Pad W/ 6 Mounting Holes, 6in (6906)
- KD Tester Circuit 6-12Volt (129)
- A & I PRODUCTS CabCAM Power Video Cable, 40' 6" x5" x3" (A-PVC40)
- LUMAPRO Mini Lamp, 6411, 9.99W, T3 1/4, 12V, PK10 (6411-10PK)
- GATES Belt Tensioner, Industry Number, 38178 (38178)
- GATES Belt Drive Tensioner, 38536 (38536)
- GATES Drivealign Premium Oe Automatic Belt Tensioner, Gates 39380 (39380)
- GATES Belt Tensioner, Industry Number, 38116 (38116)
- GATES Belt Drive Tensioner, 38655 (38655)
- GATES Accessory Drive Belt Idler Pulley, 36169 (36169)
- GATES Belt Tensioner, Industry Number, 38103 (38103)
- Gates Automotive Belt Tensioners & Pulleys