Shop All Timing Belts
Gates
B59 Hi-Power Ii 62In 21/32In V-Belt
Mfr # B59
Zoro # G902607519
product price: $42.35
/ea
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 61.73
- Material Gates Proprietary Compound
- Gearbelt Type Classical Section Wrapped
- Top Width 0.68
- Outside Length 62.1
Product Information
- Brand Gates
- MFR # B59
- Zoro # G902607519
- Country of Origin Unknown
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 61.73 |
Top Width | 0.68 |
Outside Length | 62.1 |
Details
Item - Timing Belts | B59 HI-POWER II BELT |
Item | V-Belt |
Material | Gates Proprietary Compound |
Gearbelt Type | Classical Section Wrapped |
V-Belt Section | B |
Weight | 0.68 |
Features | Gates Hi-Power® belts are available in A, B, C, D and E cross sections. |
For Use With | Multi-Duty® Sheaves |
Core Cord | Polyester |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (7850 ELP)
- MARTIN SPROCKET & GEAR Gear Worm Gear, WB1220D (WB1220D)
- DIXON DF Series Industrial Male Quick Connect Coupler, 1/4-18 Nominal, Quick Disconnect Coupler x NPTF, Br (2DM2-B)
- GLOBAL 1" ID Split Clamp Collar, Ss (G1SC-100-SS)
- GATES PowerGrip HTD Belts, 670-5M-25 (670-5M-25)
- GATES Hi-Power II Belts, A82 (A82)
- GATES PowerGrip Timing Belts, 120MXL025 (120MXL025)
- GATES PowerGrip GT3 Belts - 2M and 3M, 201-3MGT-06 (201-3MGT-06)
- GATES PowerGrip Timing Belts, 340H100 (340H100)
- GATES Synchro-Power Polyurethane Belts, T10-750-32 (T10-750-32)
- BANDO TimingBelt, Synchro-Link, 120MXL012 (150MXL3.2U)
- Gates Timing Belts