Shop All Automotive Belts
Gates
Automotive V-Ribbed Belt (Heavy Duty), K081177HD
Mfr # K081177HD
Zoro # G900551470
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Special compound provides unmatched flexibility, stability, load carrying capacity and belt life; Patented material provides peak performance at prolonged extreme operating temperatures; Heavy-duty construction resists cracking and wear, even at extreme temperatures
- Material EPDM
- Cross-Section K
- Effective Length (in) 117.72
- Number of Ribs 8
Product Information
- Brand Gates
- MFR # K081177HD
- Zoro # G900551470
- UPC # 770075278405
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Effective Length (in) | 117.72 |
Top Width (in) | 1.087 |
Details
Item | Serpentine Belt |
Features | Special compound provides unmatched flexibility, stability, load carrying capacity and belt life; Patented material provides peak performance at prolonged extreme operating temperatures; Heavy-duty construction resists cracking and wear, even at extreme temperatures |
Material | EPDM |
Cross-Section | K |
Number of Ribs | 8 |
Outside Circumference (in) | 118.29 |
Cord Material | Polyester |
Type | Automotive V-Ribbed Belt (Heavy Duty) |
Grade Type | OE Improved |
Belt Material | EPDM |
Description
Automotive V-Ribbed Belt (Heavy Duty)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RTX Alloy Wheel, SMS 18x7.5 5x115 ET20 CB71.5 Black Machined (081087)
- COVERKING Seat Covers in Ballistic for 20192021 Chevrolet Truck, CSC1E4CH10217 (CSC1E4CH10217)
- ILC Replacement for BRIGGS AND STRATTON 807383 STARTER (807383 STARTER)
- MOBIL Mobil Delvac 1300 Super 15W-40, Diesel, 1 Gal (122492)
- GATES Super HC Molded Notch Belts, 5VX710 (5VX710)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6870)
- GATES Super HC Molded Notch Belts, 5VX810 (5VX810)
- GATES Super HC Molded Notch Belts, 3VX900 (3VX900)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6934)
- GATES Serpentine Belt 2005-2010 Ford Mustang, K061223HD (K061223HD)
- BANDO Auto Serpentine Belt, 7Pk880 (7PK880)
- Gates Automotive Belts