Shop All Automotive Belts
Gates
Automotive V-Ribbed Belt (Heavy Duty), K081032HD
Mfr # K081032HD
Zoro # G700551496
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Special compound provides unmatched flexibility, stability, load carrying capacity and belt life; Patented material provides peak performance at prolonged extreme operating temperatures; Heavy-duty construction resists cracking and wear, even at extreme temperatures
- Material EPDM
- Cross-Section K
- Effective Length (in) 103.25
- Number of Ribs 8
Product Information
- Brand Gates
- MFR # K081032HD
- Zoro # G700551496
- UPC # 770075516019
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Effective Length (in) | 103.25 |
Top Width (in) | 1.087 |
Details
Item | Serpentine Belt |
Features | Special compound provides unmatched flexibility, stability, load carrying capacity and belt life; Patented material provides peak performance at prolonged extreme operating temperatures; Heavy-duty construction resists cracking and wear, even at extreme temperatures |
Material | EPDM |
Cross-Section | K |
Number of Ribs | 8 |
Outside Circumference (in) | 103.75 |
Type | Automotive V-Ribbed Belt (Heavy Duty) |
Grade Type | OE Improved |
Belt Material | EPDM |
Cord Material | Polyester |
Description
Automotive V-Ribbed Belt (Heavy Duty)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 4-1/32 x 12-7/8 in. (PA5583)
- BUYERS PRODUCTS Mudflap, HD, Black, Rubber, 20x24", PK2, 2 PK (B2024LSP)
- JABSCO Hand Pump, 12 GPM, 1 HB x 1 HB (29240-0000)
- WESTWARD Tripod Stand, Underhoist (1VW34)
- GATES High Capacity V-Belt(Standard) - Power Steering, 7370 (7370)
- GATES Premium OE Micro-V Belt - Fan and Alternator, K080730 (K080730)
- GATES FleetRunner Micro-V Serpentine Belt (K080910HD)
- GATES Serpentine Belt Drive Solution Kit, 38379K (38379K)
- GATES Auto V-Belt, Industry Number 9341HD (9341HD)
- GATES Fhp Low Horse-Power V-Belt, 2390 (2390)
- BANDO Accessory Drive Belt, 2320 (2320)
- Gates Automotive Belts