Shop All Automotive Belts
Gates
Auto V-Belt, Industry Number K100615HD
Mfr # K100615HD
Zoro # G3849627
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 62 in
- Top Width 1 3/8 in
- Industry Number K100615HD
- Belt Style V-Ribbed
Product Information
- Brand Gates
- MFR # K100615HD
- Zoro # G3849627
- UPC # 770075249283
- Country of Origin Mexico
- Category Automotive Belts
Dimensions
Outside Length | 62 in |
Top Width | 1 3/8 in |
Belt Trade Size | K |
Effective Length | 61 1/2 in |
Details
Item | Serpentine Belt |
Belt Type | V-Belt |
Industry Number | K100615HD |
Belt Style | V-Ribbed |
Reinforcing Cord Material | Aramid |
Belt Material | EPDM |
Number of Ribs | 10 |
Series | FleetRunner |
Resistance Properties | Heat-Resistant, Oil-Resistant |
Color | Green |
Number of Bands | 0 |
Description
Automotive V-Belt, Heavy Duty, Outside Length 62 In., Top Width 1.38 In., Industry Number K100615HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Window Belt Molding Remover (35150)
- E-Z-GO Terrain Clear Fold Down Windshield (638372)
- FRAM FILTERS OEM OE Replacement (CA9482)
- CURT Trailer Ball Cover, Fits 2-5/16" Balls (21811)
- GATES Serpentine Belt Drive Component Kit 1999-2000 Chevrolet Corvette (90K-38194B)
- GATES Fhp Medium Horse-Power V-Belt, 6980 (6980)
- GATES 6846, POWER RATED V BELT (6846)
- GATES Tri-Power Belts, BX70 (BX70)
- GATES FHP LOW HORSE-POWER V-BELT (1290)
- GATES Classical Section Wrapped V-Belt, A82 (A82)
- GATES Classical Section Wrapped V-Belt, B80 (B80)
- Gates Automotive Belts