Shop All Automotive Belts
Gates
Auto V-Belt, Industry Number K081265HD
Mfr # K081265HD
Zoro # G3849688
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 127 1/16 in
- Top Width 1 3/32 in
- Industry Number K081265HD
- Belt Material EPDM
Product Information
- Brand Gates
- MFR # K081265HD
- Zoro # G3849688
- UPC # 770075224112
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 127 1/16 in |
Top Width | 1 3/32 in |
Belt Trade Size | K |
Effective Length | 126 1/2 in |
Details
Item | Serpentine Belt |
Belt Type | V-Belt |
Industry Number | K081265HD |
Belt Material | EPDM |
Color | Green |
Number of Bands | 0 |
Series | FleetRunner |
Number of Ribs | 8 |
Resistance Properties | Heat-Resistant, Oil-Resistant |
Belt Style | V-Ribbed |
Reinforcing Cord Material | Aramid |
Description
Automotive V-Belt, Heavy Duty, Outside Length 127.13 In., Top Width 1.09 In., Industry Number K081265HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAS Rubex Interchangeable Hub 4-Blade Propeller, LH, 14.75in x 15in Pitch (9514-148-15)
- OTC Axle Hub Nut Socket (7218)
- RIGID INDUSTRIES Ignite Flood - Flush Mount - Black (20641)
- MILTON Fem Grip Chuck, 1/4" (698)
- GATES Complete Serpentine Kit, 90K-39072 (90K-39072)
- GATES Classical Section Wrapped V-Belt, B78 (B78)
- GATES Classical Section Molded Notch V-Belt, Bx75 (BX75)
- GATES FleetRunner Micro-V Serpentine Belt (K080817HD)
- GATES Auto V-Belt, Industry Number K080675HD (K080675HD)
- GATES Auto V-Belt, Industry Number K080580HD (K080580HD)
- DAYCO UTILITY BELT (4L240)
- Gates Automotive Belts