Shop All Automotive Belts
Gates
Auto V-Belt, Industry Number K080780HD
Mfr # K080780HD
Zoro # G3849959
product price: $51.35
/ea
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 78 5/8 in
- Top Width 1 3/32 in
- Industry Number K080780HD
- Belt Style V-Ribbed
Product Information
- Brand Gates
- MFR # K080780HD
- Zoro # G3849959
- UPC # 072053985870
- Country of Origin Mexico
- Category Automotive Belts
Dimensions
Outside Length | 78 5/8 in |
Top Width | 1 3/32 in |
Effective Length | 78 1/32 in |
Belt Trade Size | K |
Details
Item | Serpentine Belt |
Belt Type | V-Belt |
Industry Number | K080780HD |
Belt Style | V-Ribbed |
Belt Material | EPDM |
Series | FleetRunner |
Reinforcing Cord Material | Aramid |
Number of Bands | 0 |
Color | Green |
Number of Ribs | 8 |
Resistance Properties | Heat-Resistant, Oil-Resistant |
Description
Automotive V-Belt, Heavy Duty, Outside Length 78.63 In., Top Width 1.09 In., Industry Number K080780HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Heavy Duty Headlight, 888-5404 (888-5404)
- SMARTWASHER Fuse, 4137-CBASY-110 (14858)
- SEA-DOG Battery Tray w/Straps f/24 Series Batteries (415044-1)
- CTA MANUFACTURING Injection Wrench - 17Mm (2220X17)
- GATES Classical Section Wrapped V-Belt, B81 (B81)
- GATES Auto V-Belt, Industry Number 9660HD (9660HD)
- GATES Premium OE Micro-V Belt, K061130 (K061130)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6849)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6952)
- GATES V-RIBBED BELT (K080458)
- GATES Classical Section Wrapped V-Belt, B96 (B96)
- Gates Automotive Belts